Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Change Profiling Tool, 1.89InPro

  • Zoro #: G0219180
  • Mfr #: 11204516
No Product Image Available
$423.79
  • Overall Length: 7.874"
  • Bore Depth: 7.874"
  • Cutting Direction: Left Hand
See full product details
This item ships free.

Ceratizit #11204516 Specifications

  • Zoro #: G0219180
  • Mfr #: 11204516
Overall Length: 7.874" Bore Depth: 7.874"
Cutting Direction: Left Hand Shank Dia.: 1.500"
Bore Dia.: 1.260" Item: Quick Change Profiling Tool
Material: Tool steel Projection: 1.890"
Application: Metalworking Finish: Nickel
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Quick Change Profiling Tool, Tool Steel, Overall Length 7.874 In., Bore Dia. 1.26 In., Bore Depth 7.874 In., Shank Dia. 1.5 In., Projection 1.89 In., Finish Nickel, Cutting Direction Left Hand, Application Metalworking

Reviews of Ceratizit #11204516