Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Change Profiling Tool, 2.217InPro

  • Zoro #: G0219217
  • Mfr #: 11204512
No Product Image Available
$447.48
  • Shank Dia.: 1.250"
  • Overall Length: 5.233"
  • Bore Depth: 5.233"
See full product details
This item ships free.

Ceratizit #11204512 Specifications

  • Zoro #: G0219217
  • Mfr #: 11204512
Shank Dia.: 1.250" Overall Length: 5.233"
Bore Depth: 5.233" Application: Metalworking
Projection: 2.217" Bore Dia.: 0.984"
Cutting Direction: Left Hand Material: Tool steel
Item: Quick Change Profiling Tool Finish: Nickel
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Quick Change Profiling Tool, Tool Steel, Overall Length 5.233 In., Bore Dia. 0.984 In., Bore Depth 5.233 In., Shank Dia. 1.25 In., Projection 2.217 In., Finish Nickel, Cutting Direction Left Hand, Application Metalworking

Reviews of Ceratizit #11204512