Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Change Profiling Tool, 3.049InD, RH

  • Zoro #: G0219311
  • Mfr #: 11204498
No Product Image Available
$311.31
  • Material: Tool steel
  • Finish: Nickel
  • Bore Depth: 3.049"
See full product details
This item ships free.

Ceratizit #11204498 Specifications

  • Zoro #: G0219311
  • Mfr #: 11204498
Material: Tool steel Finish: Nickel
Bore Depth: 3.049" Cutting Direction: Right Hand
Application: Metalworking Shank Dia.: 0.625"
Bore Dia.: 0.472" Overall Length: 3.049"
Item: Quick Change Profiling Tool Projection: 1.063"
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Quick Change Profiling Tool, Tool Steel, Overall Length 3.049 In., Bore Dia. 0.472 In., Bore Depth 3.049 In., Shank Dia. 0.625 In., Projection 1.063 In., Finish Nickel, Cutting Direction Right Hand, Application Metalworking

Reviews of Ceratizit #11204498