Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Change Profiling Tool, 3.8InD, Nckl

  • Zoro #: G0219296
  • Mfr #: 11204503
No Product Image Available
$379.60
  • Finish: Nickel
  • Bore Dia.: 0.630"
  • Projection: 1.417"
See full product details
This item ships free.

Ceratizit #11204503 Specifications

  • Zoro #: G0219296
  • Mfr #: 11204503
Finish: Nickel Bore Dia.: 0.630"
Projection: 1.417" Overall Length: 3.832"
Application: Metalworking Cutting Direction: Left Hand
Shank Dia.: 0.750" Material: Tool steel
Bore Depth: 3.832" Item: Quick Change Profiling Tool
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Quick Change Profiling Tool, Tool Steel, Overall Length 3.832 In., Bore Dia. 0.63 In., Bore Depth 3.832 In., Shank Dia. 0.75 In., Projection 1.417 In., Finish Nickel, Cutting Direction Left Hand, Application Metalworking

Reviews of Ceratizit #11204503