Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Change Profiling Tool, 4.415InD

  • Zoro #: G0219235
  • Mfr #: 11204510
No Product Image Available
$395.26
  • Bore Dia.: 0.787"
  • Material: Tool steel
  • Item: Quick Change Profiling Tool
See full product details
This item ships free.

Ceratizit #11204510 Specifications

  • Zoro #: G0219235
  • Mfr #: 11204510
Bore Dia.: 0.787" Material: Tool steel
Item: Quick Change Profiling Tool Shank Dia.: 1.000"
Finish: Nickel Cutting Direction: Right Hand
Application: Metalworking Overall Length: 4.415"
Projection: 1.772" Bore Depth: 4.415"
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Quick Change Profiling Tool, Tool Steel, Overall Length 4.415 In., Bore Dia. 0.787 In., Bore Depth 4.415 In., Shank Dia. 1 In., Projection 1.772 In., Finish Nickel, Cutting Direction Right Hand, Application Metalworking

Reviews of Ceratizit #11204510