Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Change Profiling Tool, RH, 0.5InDia

  • Zoro #: G0219366
  • Mfr #: 11204491
No Product Image Available
$249.22
  • Projection: 0.590"
  • Application: Metalworking
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11204491 Specifications

  • Zoro #: G0219366
  • Mfr #: 11204491
Projection: 0.590" Application: Metalworking
Cutting Direction: Right Hand Bore Dia.: 0.394"
Item: Quick Change Profiling Tool Overall Length: 3.150"
Material: Tool steel Finish: Nickel
Shank Dia.: 0.500" Bore Depth: 3.15"
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Quick Change Profiling Tool, Tool Steel, Overall Length 3.15 In., Bore Dia. 0.394 In., Bore Depth 3.15 In., Shank Dia. 0.5 In., Projection 0.59 In., Finish Nickel, Cutting Direction Right Hand, Application Metalworking

Reviews of Ceratizit #11204491