Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Change Profiling Tool, RH, 1.89InPro

  • Zoro #: G0219165
  • Mfr #: 11204518
No Product Image Available
$427.33
  • Finish: Nickel
  • Overall Length: 7.874"
  • Bore Depth: 7.874"
See full product details
This item ships free.

Ceratizit #11204518 Specifications

  • Zoro #: G0219165
  • Mfr #: 11204518
Finish: Nickel Overall Length: 7.874"
Bore Depth: 7.874" Item: Quick Change Profiling Tool
Application: Metalworking Cutting Direction: Right Hand
Bore Dia.: 1.260" Projection: 1.890"
Material: Tool steel Shank Dia.: 1.500"
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Quick Change Profiling Tool, Tool Steel, Overall Length 7.874 In., Bore Dia. 1.26 In., Bore Depth 7.874 In., Shank Dia. 1.5 In., Projection 1.89 In., Finish Nickel, Cutting Direction Right Hand, Application Metalworking

Reviews of Ceratizit #11204518