Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Holder, Inch, 0.787InDia, 1.26InL

  • Zoro #: G0220529
  • Mfr #: 11103977
No Product Image Available
$222.41
  • Overall Length: 7.260"
  • Style: Inch
  • Inside Dia.: 0.787"
See full product details
This item ships free.

Ceratizit #11103977 Specifications

  • Zoro #: G0220529
  • Mfr #: 11103977
Overall Length: 7.260" Style: Inch
Inside Dia.: 0.787" Item: Tool Holder
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Tool Holder, Inch, 0.787 In., Overall Length 1.26 In.

Reviews of Ceratizit #11103977