Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Holder, Inch, 0.984InDia, 1.457InL

  • Zoro #: G0220319
  • Mfr #: 11104213
No Product Image Available
$174.31
  • Overall Length: 1.457"
  • Inside Dia.: 0.984"
  • Style: Inch
See full product details
This item ships free.

Ceratizit #11104213 Specifications

  • Zoro #: G0220319
  • Mfr #: 11104213
Overall Length: 1.457" Inside Dia.: 0.984"
Style: Inch Item: Tool Holder
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Tool Holder, Inch, 0.984 In., Overall Length 1.457 In.

Reviews of Ceratizit #11104213