Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Holder, Inch, 1.26InDia, 10InL

  • Zoro #: G0220151
  • Mfr #: 11104215
No Product Image Available
$264.27
  • Overall Length: 10.000"
  • Style: Inch
  • Item: Tool Holder
See full product details
This item ships free.

Ceratizit #11104215 Specifications

  • Zoro #: G0220151
  • Mfr #: 11104215
Overall Length: 10.000" Style: Inch
Item: Tool Holder Inside Dia.: 1.260"
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Tool Holder, Inch, 1.26 In., Overall Length 10 In.

Reviews of Ceratizit #11104215