Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Holder, Inch, 1.575InDia, 12InL

  • Zoro #: G0219950
  • Mfr #: 11104249
No Product Image Available
$278.41
  • Item: Tool Holder
  • Overall Length: 12.000"
  • Style: Inch
See full product details
This item ships free.

Ceratizit #11104249 Specifications

  • Zoro #: G0219950
  • Mfr #: 11104249
Item: Tool Holder Overall Length: 12.000"
Style: Inch Inside Dia.: 1.575"
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Tool Holder, Inch, 1.575 In., Overall Length 12 In.

Reviews of Ceratizit #11104249