Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Holder, Inch, 1.969InDia, 14InL

  • Zoro #: G0219847
  • Mfr #: 11104251
No Product Image Available
$414.99
  • Inside Dia.: 1.969"
  • Overall Length: 14.000"
  • Item: Tool Holder
See full product details
This item ships free.

Ceratizit #11104251 Specifications

  • Zoro #: G0219847
  • Mfr #: 11104251
Inside Dia.: 1.969" Overall Length: 14.000"
Item: Tool Holder Style: Inch
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Tool Holder, Inch, 1.969 In., Overall Length 14 In.

Reviews of Ceratizit #11104251