Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Holder, Internal, 20InDia, 180InL

  • Zoro #: G0220556
  • Mfr #: 227167
No Product Image Available
$111.37
  • Item: Tool Holder
  • Style: Internal
  • Overall Length: 180.00mm
See full product details
This item ships free.

Ceratizit #227167 Specifications

  • Zoro #: G0220556
  • Mfr #: 227167
Item: Tool Holder Style: Internal
Overall Length: 180.00mm Inside Dia.: 20.00mm
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Tool Holder, Internal, 20 In., Overall Length 180 In.

Reviews of Ceratizit #227167