Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Holder, Internal, 25InDia, 200InL

  • Zoro #: G0220398
  • Mfr #: 349189
No Product Image Available
$111.37
  • Style: Internal
  • Item: Tool Holder
  • Overall Length: 200.00mm
See full product details
This item ships free.

Ceratizit #349189 Specifications

  • Zoro #: G0220398
  • Mfr #: 349189
Style: Internal Item: Tool Holder
Overall Length: 200.00mm Inside Dia.: 25.00mm
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Tool Holder, Internal, 25 In., Overall Length 200 In.

Reviews of Ceratizit #349189