Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Holder, Internal, 32InDia, 250InL

  • Zoro #: G0220215
  • Mfr #: 11009116
No Product Image Available
$213.45
  • Item: Tool Holder
  • Style: Internal
  • Inside Dia.: 32.00mm
See full product details
This item ships free.

Ceratizit #11009116 Specifications

  • Zoro #: G0220215
  • Mfr #: 11009116
Item: Tool Holder Style: Internal
Inside Dia.: 32.00mm Overall Length: 250.00mm
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Tool Holder, Internal, 32 In., Overall Length 250 In.

Reviews of Ceratizit #11009116