Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Holder, Internal, 32InDia, 250InL

  • Zoro #: G0220145
  • Mfr #: 11009118
No Product Image Available
$213.45
  • Inside Dia.: 32.00mm
  • Overall Length: 250.00mm
  • Style: Internal
See full product details
This item ships free.

Ceratizit #11009118 Specifications

  • Zoro #: G0220145
  • Mfr #: 11009118
Inside Dia.: 32.00mm Overall Length: 250.00mm
Style: Internal Item: Tool Holder
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Tool Holder, Internal, 32 In., Overall Length 250 In.

Reviews of Ceratizit #11009118