Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Holder, Internal, 40InDia, 300InL

  • Zoro #: G0219996
  • Mfr #: 349198
No Product Image Available
$128.12
  • Overall Length: 300.00mm
  • Style: Internal
  • Item: Tool Holder
See full product details
This item ships free.

Ceratizit #349198 Specifications

  • Zoro #: G0219996
  • Mfr #: 349198
Overall Length: 300.00mm Style: Internal
Item: Tool Holder Inside Dia.: 40.00mm
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Tool Holder, Internal, 40 In., Overall Length 300 In.

Reviews of Ceratizit #349198