Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Holder, Internal, 40InDia, 300InL

  • Zoro #: G0220090
  • Mfr #: 349206
No Product Image Available
$127.89
  • Overall Length: 300.00mm
  • Item: Tool Holder
  • Inside Dia.: 40.00mm
See full product details
This item ships free.

Ceratizit #349206 Specifications

  • Zoro #: G0220090
  • Mfr #: 349206
Overall Length: 300.00mm Item: Tool Holder
Inside Dia.: 40.00mm Style: Internal
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Tool Holder, Internal, 40 In., Overall Length 300 In.

Reviews of Ceratizit #349206