Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Holder, Internal, 50InDia, 350InL

  • Zoro #: G0219716
  • Mfr #: 11009126
No Product Image Available
$432.53
  • Item: Tool Holder
  • Overall Length: 350.00mm
  • Inside Dia.: 50.00mm
See full product details
This item ships free.

Ceratizit #11009126 Specifications

  • Zoro #: G0219716
  • Mfr #: 11009126
Item: Tool Holder Overall Length: 350.00mm
Inside Dia.: 50.00mm Style: Internal
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Tool Holder, Internal, 50 In., Overall Length 350 In.

Reviews of Ceratizit #11009126