Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Holder, Internal, 50InDia, 350InL

  • Zoro #: G0219917
  • Mfr #: 227044
No Product Image Available
$98.99
  • Inside Dia.: 50.00mm
  • Style: Internal
  • Overall Length: 350.00mm
See full product details
This item ships free.

Ceratizit #227044 Specifications

  • Zoro #: G0219917
  • Mfr #: 227044
Inside Dia.: 50.00mm Style: Internal
Overall Length: 350.00mm Item: Tool Holder
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Tool Holder, Internal, 50 In., Overall Length 350 In.

Reviews of Ceratizit #227044