Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Holder, Internal, 50InDia, 350InL

  • Zoro #: G0219786
  • Mfr #: 349210
No Product Image Available
$128.81
  • Inside Dia.: 50.00mm
  • Item: Tool Holder
  • Style: Internal
See full product details
This item ships free.

Ceratizit #349210 Specifications

  • Zoro #: G0219786
  • Mfr #: 349210
Inside Dia.: 50.00mm Item: Tool Holder
Style: Internal Overall Length: 350.00mm
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Tool Holder, Internal, 50 In., Overall Length 350 In.

Reviews of Ceratizit #349210