Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Holder, Internal, 60InDia, 350InL

  • Zoro #: G0219801
  • Mfr #: 11013470
No Product Image Available
$131.13
  • Overall Length: 350.00mm
  • Item: Tool Holder
  • Inside Dia.: 60.00mm
See full product details
This item ships free.

Ceratizit #11013470 Specifications

  • Zoro #: G0219801
  • Mfr #: 11013470
Overall Length: 350.00mm Item: Tool Holder
Inside Dia.: 60.00mm Style: Internal
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Tool Holder, Internal, 60 In., Overall Length 350 In.

Reviews of Ceratizit #11013470