Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Turning Insert, 25P, CCGT 32.52FN-25P AMZ

  • Zoro #: G0550737
  • Mfr #: 11116872
No Product Image Available
$13.99 /ea

Order in multiples of 10

  • Insert Application: Finishing
  • Non Ferrous (N) Compatibility: Yes
  • Chip-Breaker: 25P
See full product details
Orders over $75 ship free.

Ceratizit #11116872 Specifications

  • Zoro #: G0550737
  • Mfr #: 11116872
Insert Application: Finishing Non Ferrous (N) Compatibility: Yes
Chip-Breaker: 25P Insert Size: 32.52
Super Alloy (S) Compatibility: No Coating: PVD
ANSI Number: CCGT 32.52FN-25P AMZ Mounting Style: Screw
Stainless (M) Compatibility: No Inscribed Circle: 9.52mm
Hardened (H) Compatibility: No Cutting Direction: Neutral
Item: Turning Insert Steel (P) Compatibility: No
Insert Shape: Diamond No. of Edges: 2
Cast Iron (K) Compatibility: No Insert Thickness: 3.97mm
Mounting Hole Dia.: 0.173" Workpiece Compatibility: Nonferrous (N)
Relief Angle: 7 Degrees For Use With: Multiple Tool Holders
Insert Style: CCGT Nose Radius: 0.8mm
Insert Material: Carbide Grade: AMZ
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker 25P,Grade AMZ,80 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 3.97mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number CCGT 32.52FN-25P AMZ,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11116872