Turning Insert, 25P, CCGT 432FN-25P H210T
- Zoro #: G0550667
- Mfr #: 11108608
$13.99
/ea
Order in multiples of 10
- Super Alloy (S) Compatibility: No
- Relief Angle: 7 Degrees
- Cast Iron (K) Compatibility: No
Ceratizit #11108608 Specifications
| |
Super Alloy (S) Compatibility: No | Relief Angle: 7 Degrees |
Cast Iron (K) Compatibility: No | Grade: H210T |
Inscribed Circle: 12.70mm | Insert Thickness: 4.76mm |
Stainless (M) Compatibility: No | Non Ferrous (N) Compatibility: Yes |
Item: Turning Insert | No. of Edges: 2 |
Cutting Direction: Neutral | Steel (P) Compatibility: No |
Mounting Style: Screw | Hardened (H) Compatibility: No |
For Use With: Multiple Tool Holders | ANSI Number: CCGT 432FN-25P H210T |
Mounting Hole Dia.: 0.217" | Insert Application: Finishing |
Insert Shape: Diamond | Insert Style: CCGT |
Workpiece Compatibility: Nonferrous (N) | Insert Material: Carbide |
Chip-Breaker: 25P | Nose Radius: 0.8mm |
Insert Size: 432 | Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Finishing,Positive,Insert Size 12.70mm,Chip-Breaker 25P,Grade H210T,80 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number CCGT 432FN-25P H210T,Cutting Direction Neutral,Mounting Hole Dia. 0.217 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders