Turning Insert, 25P, DCGT 32.51FN-25P AMZ
- Zoro #: G0550265
- Mfr #: 354765
$14.88
/ea
Order in multiples of 10
- Item: Turning Insert
- No. of Edges: 2
- Non Ferrous (N) Compatibility: Yes
Ceratizit #354765 Specifications
| |
Item: Turning Insert | No. of Edges: 2 |
Non Ferrous (N) Compatibility: Yes | Nose Radius: 0.4mm |
Cutting Direction: Neutral | Mounting Hole Dia.: 0.173" |
Cast Iron (K) Compatibility: No | Workpiece Compatibility: Nonferrous (N) |
Steel (P) Compatibility: No | Relief Angle: 7 Degrees |
Insert Shape: Diamond | Insert Size: 32.51 |
Hardened (H) Compatibility: No | Mounting Style: Screw |
Grade: AMZ | Stainless (M) Compatibility: No |
Coating: PVD | Insert Style: DCGT |
ANSI Number: DCGT 32.51FN-25P AMZ | For Use With: Multiple Tool Holders |
Inscribed Circle: 9.52mm | Insert Application: Finishing |
Super Alloy (S) Compatibility: No | Insert Thickness: 3.97mm |
Chip-Breaker: 25P | Insert Material: Carbide |
Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker 25P,Grade AMZ,55 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 3.97mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number DCGT 32.51FN-25P AMZ,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders