Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Turning Insert, 25P, DCGT 32.52FN-25P AMZ

  • Zoro #: G0550210
  • Mfr #: 354766
No Product Image Available
$14.89 /ea

Order in multiples of 10

  • Mounting Style: Screw
  • Relief Angle: 7 Degrees
  • Non Ferrous (N) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #354766 Specifications

  • Zoro #: G0550210
  • Mfr #: 354766
Mounting Style: Screw Relief Angle: 7 Degrees
Non Ferrous (N) Compatibility: Yes Item: Turning Insert
Super Alloy (S) Compatibility: No Insert Shape: Diamond
Mounting Hole Dia.: 0.173" Nose Radius: 0.8mm
Cast Iron (K) Compatibility: No ANSI Number: DCGT 32.52FN-25P AMZ
Insert Style: DCGT Stainless (M) Compatibility: No
Insert Thickness: 3.97mm No. of Edges: 2
For Use With: Multiple Tool Holders Insert Material: Carbide
Cutting Direction: Neutral Insert Size: 32.52
Coating: PVD Insert Application: Finishing
Workpiece Compatibility: Nonferrous (N) Chip-Breaker: 25P
Grade: AMZ Inscribed Circle: 9.52mm
Steel (P) Compatibility: No Hardened (H) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker 25P,Grade AMZ,55 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 3.97mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number DCGT 32.52FN-25P AMZ,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #354766