Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, 25P, VCGT 221FN-25P H210T

  • Zoro #: G0214816
  • Mfr #: 11073362
No Product Image Available
$15.89 /ea

Order in multiples of 10

  • Insert Application: Finishing
  • Nose Radius: 0.4mm
  • Hardened (H) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11073362 Specifications

  • Zoro #: G0214816
  • Mfr #: 11073362
Insert Application: Finishing Nose Radius: 0.4mm
Hardened (H) Compatibility: No Insert Style: VCGT
Cutting Direction: Neutral For Use With: Multiple Tool Holders
Insert Size: 221 Super Alloy (S) Compatibility: No
Cast Iron (K) Compatibility: No Mounting Style: Screw
Inscribed Circle: 6.35mm Stainless (M) Compatibility: No
ANSI Number: VCGT 221FN-25P H210T Workpiece Compatibility: Nonferrous (N)
Non Ferrous (N) Compatibility: Yes Insert Shape: Diamond
Steel (P) Compatibility: No Item: Turning Insert
Relief Angle: 7 Degrees Mounting Hole Dia.: 0.114"
No. of Edges: 2 Insert Material: Carbide
Insert Thickness: 3.18mm Grade: H210T
Chip-Breaker: 25P Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 6.35mm,Chip-Breaker 25P,Grade H210T,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 3.18mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VCGT 221FN-25P H210T,Cutting Direction Neutral,Mounting Hole Dia. 0.114 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11073362