Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, 25P, VCGT 22.5FN-25P AMZ

  • Zoro #: G0214910
  • Mfr #: 11080329
No Product Image Available
$18.22 /ea

Order in multiples of 10

  • Insert Shape: Diamond
  • Item: Turning Insert
  • Cast Iron (K) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11080329 Specifications

  • Zoro #: G0214910
  • Mfr #: 11080329
Insert Shape: Diamond Item: Turning Insert
Cast Iron (K) Compatibility: No Coating: PVD
Insert Thickness: 3.18mm Steel (P) Compatibility: No
Stainless (M) Compatibility: No Relief Angle: 7 Degrees
ANSI Number: VCGT 22.5FN-25P AMZ Inscribed Circle: 6.35mm
Super Alloy (S) Compatibility: No Hardened (H) Compatibility: No
Insert Material: Carbide Workpiece Compatibility: Nonferrous (N)
Mounting Style: Screw Insert Size: 22.50
For Use With: Multiple Tool Holders Non Ferrous (N) Compatibility: Yes
No. of Edges: 2 Insert Style: VCGT
Cutting Direction: Neutral Insert Application: Finishing
Chip-Breaker: 25P Grade: AMZ
Mounting Hole Dia.: 0.114" Nose Radius: 0.2mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 6.35mm,Chip-Breaker 25P,Grade AMZ,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 3.18mm,Insert Material Carbide,Nose Radius 0.2mm,ANSI Number VCGT 22.5FN-25P AMZ,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.114 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11080329