Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, 25P, VCGT 331FN-25P AMZ

  • Zoro #: G0214746
  • Mfr #: 354768
No Product Image Available
$21.99 /ea

Order in multiples of 10

  • Inscribed Circle: 9.52mm
  • No. of Edges: 2
  • Insert Thickness: 4.76mm
See full product details
Orders over $75 ship free.

Ceratizit #354768 Specifications

  • Zoro #: G0214746
  • Mfr #: 354768
Inscribed Circle: 9.52mm No. of Edges: 2
Insert Thickness: 4.76mm Super Alloy (S) Compatibility: No
Relief Angle: 7 Degrees Mounting Style: Screw
ANSI Number: VCGT 331FN-25P AMZ Grade: AMZ
Workpiece Compatibility: Nonferrous (N) Insert Material: Carbide
Steel (P) Compatibility: No Cast Iron (K) Compatibility: No
Hardened (H) Compatibility: No Insert Application: Finishing
Insert Style: VCGT Insert Shape: Diamond
Cutting Direction: Neutral For Use With: Multiple Tool Holders
Stainless (M) Compatibility: No Item: Turning Insert
Coating: PVD Insert Size: 331
Nose Radius: 0.4mm Chip-Breaker: 25P
Non Ferrous (N) Compatibility: Yes Mounting Hole Dia.: 0.173"
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker 25P,Grade AMZ,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VCGT 331FN-25P AMZ,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #354768