Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, 25P, VCGT 332FN-25P H210T

  • Zoro #: G0214667
  • Mfr #: 11137236
No Product Image Available
$19.35 /ea

Order in multiples of 10

  • Relief Angle: 7 Degrees
  • Stainless (M) Compatibility: No
  • Mounting Style: Screw
See full product details
Orders over $75 ship free.

Ceratizit #11137236 Specifications

  • Zoro #: G0214667
  • Mfr #: 11137236
Relief Angle: 7 Degrees Stainless (M) Compatibility: No
Mounting Style: Screw Super Alloy (S) Compatibility: No
Insert Thickness: 4.76mm Cast Iron (K) Compatibility: No
Inscribed Circle: 9.52mm Workpiece Compatibility: Nonferrous (N)
For Use With: Multiple Tool Holders ANSI Number: VCGT 332FN-25P H210T
Insert Material: Carbide Mounting Hole Dia.: 0.173"
Cutting Direction: Neutral Chip-Breaker: 25P
Insert Application: Finishing Nose Radius: 0.8mm
Non Ferrous (N) Compatibility: Yes No. of Edges: 2
Steel (P) Compatibility: No Hardened (H) Compatibility: No
Grade: H210T Item: Turning Insert
Insert Shape: Diamond Insert Size: 332
Insert Style: VCGT Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker 25P,Grade H210T,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number VCGT 332FN-25P H210T,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11137236