Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, 25P, VCGT 333FN-25P AMZ

  • Zoro #: G0214621
  • Mfr #: 354771
No Product Image Available
$21.99 /ea

Order in multiples of 10

  • Mounting Hole Dia.: 0.173"
  • Item: Turning Insert
  • Mounting Style: Screw
See full product details
Orders over $75 ship free.

Ceratizit #354771 Specifications

  • Zoro #: G0214621
  • Mfr #: 354771
Mounting Hole Dia.: 0.173" Item: Turning Insert
Mounting Style: Screw Non Ferrous (N) Compatibility: Yes
Relief Angle: 7 Degrees Super Alloy (S) Compatibility: No
Cast Iron (K) Compatibility: No ANSI Number: VCGT 333FN-25P AMZ
Nose Radius: 1.20mm Insert Application: Finishing
Steel (P) Compatibility: No Workpiece Compatibility: Nonferrous (N)
Grade: AMZ Insert Material: Carbide
Coating: PVD Insert Style: VCGT
Hardened (H) Compatibility: No Insert Size: 333
Insert Shape: Diamond Cutting Direction: Neutral
No. of Edges: 2 Insert Thickness: 4.76mm
Chip-Breaker: 25P Inscribed Circle: 9.52mm
For Use With: Multiple Tool Holders Stainless (M) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker 25P,Grade AMZ,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 1.2mm,ANSI Number VCGT 333FN-25P AMZ,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #354771