Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, 25P, VCGT 333FN-25P H210T

  • Zoro #: G0214606
  • Mfr #: 11137238
No Product Image Available
$19.35 /ea

Order in multiples of 10

  • Item: Turning Insert
  • Insert Shape: Diamond
  • Insert Thickness: 4.76mm
See full product details
Orders over $75 ship free.

Ceratizit #11137238 Specifications

  • Zoro #: G0214606
  • Mfr #: 11137238
Item: Turning Insert Insert Shape: Diamond
Insert Thickness: 4.76mm Steel (P) Compatibility: No
Insert Size: 333 Cutting Direction: Neutral
Mounting Style: Screw Non Ferrous (N) Compatibility: Yes
Grade: H210T Cast Iron (K) Compatibility: No
Hardened (H) Compatibility: No Insert Application: Finishing
Relief Angle: 7 Degrees ANSI Number: VCGT 333FN-25P H210T
Insert Material: Carbide For Use With: Multiple Tool Holders
Super Alloy (S) Compatibility: No Inscribed Circle: 9.52mm
Mounting Hole Dia.: 0.173" No. of Edges: 2
Workpiece Compatibility: Nonferrous (N) Insert Style: VCGT
Chip-Breaker: 25P Stainless (M) Compatibility: No
Nose Radius: 1.20mm Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker 25P,Grade H210T,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 1.2mm,ANSI Number VCGT 333FN-25P H210T,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11137238