Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, 25Q, VCGT 221FL-25Q H210T

  • Zoro #: G0214831
  • Mfr #: 11156923
No Product Image Available
$17.59 /ea

Order in multiples of 10

  • No. of Edges: 2
  • Super Alloy (S) Compatibility: No
  • Mounting Hole Dia.: 0.114"
See full product details
Orders over $75 ship free.

Ceratizit #11156923 Specifications

  • Zoro #: G0214831
  • Mfr #: 11156923
No. of Edges: 2 Super Alloy (S) Compatibility: No
Mounting Hole Dia.: 0.114" Steel (P) Compatibility: No
Insert Thickness: 3.18mm Cutting Direction: Left Hand
ANSI Number: VCGT 221FL-25Q H210T Insert Shape: Diamond
Non Ferrous (N) Compatibility: Yes Stainless (M) Compatibility: No
Insert Application: Finishing Workpiece Compatibility: Nonferrous (N)
Grade: H210T Inscribed Circle: 6.35mm
Insert Style: VCGT Chip-Breaker: 25Q
For Use With: Multiple Tool Holders Nose Radius: 0.4mm
Insert Size: 221 Insert Material: Carbide
Cast Iron (K) Compatibility: No Relief Angle: 7 Degrees
Mounting Style: Screw Hardened (H) Compatibility: No
Item: Turning Insert Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 6.35mm,Chip-Breaker 25Q,Grade H210T,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 3.18mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VCGT 221FL-25Q H210T,Cutting Direction Left Hand,Mounting Hole Dia. 0.114 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11156923