Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, 25Q, VCGT 221FR-25Q H210T

  • Zoro #: G0214798
  • Mfr #: 11156925
No Product Image Available
$17.59 /ea

Order in multiples of 10

  • Insert Size: 221
  • For Use With: Multiple Tool Holders
  • Insert Application: Finishing
See full product details
Orders over $75 ship free.

Ceratizit #11156925 Specifications

  • Zoro #: G0214798
  • Mfr #: 11156925
Insert Size: 221 For Use With: Multiple Tool Holders
Insert Application: Finishing Insert Thickness: 3.18mm
Mounting Hole Dia.: 0.114" Item: Turning Insert
No. of Edges: 2 Cast Iron (K) Compatibility: No
Cutting Direction: Right Hand Nose Radius: 0.4mm
Super Alloy (S) Compatibility: No Relief Angle: 7 Degrees
Steel (P) Compatibility: No Chip-Breaker: 25Q
Hardened (H) Compatibility: No Stainless (M) Compatibility: No
Workpiece Compatibility: Nonferrous (N) Inscribed Circle: 6.35mm
Insert Style: VCGT Insert Material: Carbide
Grade: H210T Insert Shape: Diamond
ANSI Number: VCGT 221FR-25Q H210T Non Ferrous (N) Compatibility: Yes
Mounting Style: Screw Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 6.35mm,Chip-Breaker 25Q,Grade H210T,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 3.18mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VCGT 221FR-25Q H210T,Cutting Direction Right Hand,Mounting Hole Dia. 0.114 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11156925