Turning Insert, 27, DCGT 32.51FN-27 AMZ
- Zoro #: G0550247
- Mfr #: 330379
$14.39
/ea
Order in multiples of 10
- Stainless (M) Compatibility: No
- For Use With: Multiple Tool Holders
- Cast Iron (K) Compatibility: No
Ceratizit #330379 Specifications
| |
Stainless (M) Compatibility: No | For Use With: Multiple Tool Holders |
Cast Iron (K) Compatibility: No | Coating: PVD |
Cutting Direction: Neutral | Steel (P) Compatibility: No |
Nose Radius: 0.4mm | No. of Edges: 2 |
Insert Size: 32.51 | Inscribed Circle: 9.52mm |
Super Alloy (S) Compatibility: No | Insert Shape: Diamond |
Insert Application: Finishing | Workpiece Compatibility: Nonferrous (N) |
Item: Turning Insert | Hardened (H) Compatibility: No |
Mounting Hole Dia.: 0.173" | Insert Style: DCGT |
Insert Thickness: 3.97mm | Insert Material: Carbide |
Non Ferrous (N) Compatibility: Yes | Chip-Breaker: 27 |
Mounting Style: Screw | ANSI Number: DCGT 32.51FN-27 AMZ |
Relief Angle: 7 Degrees | Grade: AMZ |
Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker 27,Grade AMZ,55 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 3.97mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number DCGT 32.51FN-27 AMZ,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders