Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Turning Insert, 27, TCGT 21.51FN-27 AMZ

  • Zoro #: G0549319
  • Mfr #: 343321
No Product Image Available
$13.64 /ea

Order in multiples of 10

  • Insert Style: TCGT
  • Insert Shape: Triangle
  • Nose Radius: 0.4mm
See full product details
Orders over $75 ship free.

Ceratizit #343321 Specifications

  • Zoro #: G0549319
  • Mfr #: 343321
Insert Style: TCGT Insert Shape: Triangle
Nose Radius: 0.4mm For Use With: Multiple Tool Holders
Inscribed Circle: 6.35mm Coating: PVD
Cast Iron (K) Compatibility: No Hardened (H) Compatibility: No
Super Alloy (S) Compatibility: No Mounting Style: Screw
Relief Angle: 7 Degrees Workpiece Compatibility: Nonferrous (N)
Steel (P) Compatibility: No Item: Turning Insert
No. of Edges: 3 Insert Thickness: 2.38mm
Grade: AMZ Non Ferrous (N) Compatibility: Yes
Stainless (M) Compatibility: No Mounting Hole Dia.: 0.110"
Chip-Breaker: 27 Insert Application: Finishing
ANSI Number: TCGT 21.51FN-27 AMZ Insert Size: 21.51
Insert Material: Carbide Cutting Direction: Neutral
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 6.35mm,Chip-Breaker 27,Grade AMZ,Triangle,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 2.38mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number TCGT 21.51FN-27 AMZ,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.110 In.,Mounting Style Screw,No. of Edges 3,For Use With Multiple Tool Holders

Reviews of Ceratizit #343321