Turning Insert, 27, TCGT 32.51FN-27 H10T
- Zoro #: G0549291
- Mfr #: 112451
$12.17
/ea
Order in multiples of 10
- Chip-Breaker: 27
- Insert Material: Carbide
- Insert Thickness: 3.97mm
Ceratizit #112451 Specifications
| |
Chip-Breaker: 27 | Insert Material: Carbide |
Insert Thickness: 3.97mm | Insert Application: Finishing |
Hardened (H) Compatibility: No | No. of Edges: 3 |
Relief Angle: 7 Degrees | For Use With: Multiple Tool Holders |
Nose Radius: 0.4mm | ANSI Number: TCGT 32.51FN-27 H10T |
Super Alloy (S) Compatibility: No | Workpiece Compatibility: Nonferrous (N) |
Insert Style: TCGT | Grade: H10T |
Cutting Direction: Neutral | Mounting Style: Screw |
Insert Size: 32.51 | Stainless (M) Compatibility: No |
Steel (P) Compatibility: No | Insert Shape: Triangle |
Cast Iron (K) Compatibility: No | Mounting Hole Dia.: 0.173" |
Non Ferrous (N) Compatibility: Yes | Item: Turning Insert |
Inscribed Circle: 9.52mm | Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker 27,Grade H10T,Triangle,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 3.97mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number TCGT 32.51FN-27 H10T,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 3,For Use With Multiple Tool Holders