Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, 27, TCGT 32.52FN-27 AMZ

  • Zoro #: G0215111
  • Mfr #: 331957
No Product Image Available
$15.99 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: No
  • Insert Thickness: 3.97mm
  • ANSI Number: TCGT 32.52FN-27 AMZ
See full product details
Orders over $75 ship free.

Ceratizit #331957 Specifications

  • Zoro #: G0215111
  • Mfr #: 331957
Hardened (H) Compatibility: No Insert Thickness: 3.97mm
ANSI Number: TCGT 32.52FN-27 AMZ Insert Application: Finishing
Insert Size: 32.52 Inscribed Circle: 9.52mm
Relief Angle: 7 Degrees Mounting Hole Dia.: 0.173"
Non Ferrous (N) Compatibility: Yes Workpiece Compatibility: Nonferrous (N)
Stainless (M) Compatibility: No Chip-Breaker: 27
Steel (P) Compatibility: No Cutting Direction: Neutral
Super Alloy (S) Compatibility: No Item: Turning Insert
No. of Edges: 3 Insert Material: Carbide
Nose Radius: 0.8mm Insert Shape: Triangle
Insert Style: TCGT Cast Iron (K) Compatibility: No
For Use With: Multiple Tool Holders Coating: PVD
Grade: AMZ Mounting Style: Screw
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker 27,Grade AMZ,Triangle,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 3.97mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number TCGT 32.52FN-27 AMZ,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 3,For Use With Multiple Tool Holders

Reviews of Ceratizit #331957