Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Turning Insert, 27, TCGT 32.52FN-27 H10T

  • Zoro #: G0549285
  • Mfr #: 112454
No Product Image Available
$13.51 /ea

Order in multiples of 10

  • Steel (P) Compatibility: No
  • Insert Material: Carbide
  • Grade: H10T
See full product details
Orders over $75 ship free.

Ceratizit #112454 Specifications

  • Zoro #: G0549285
  • Mfr #: 112454
Steel (P) Compatibility: No Insert Material: Carbide
Grade: H10T Insert Shape: Triangle
Cast Iron (K) Compatibility: No Non Ferrous (N) Compatibility: Yes
No. of Edges: 3 Super Alloy (S) Compatibility: No
Nose Radius: 0.8mm Relief Angle: 7 Degrees
Cutting Direction: Neutral Workpiece Compatibility: Nonferrous (N)
Hardened (H) Compatibility: No Item: Turning Insert
Insert Application: Finishing Insert Thickness: 3.97mm
Stainless (M) Compatibility: No Inscribed Circle: 9.52mm
Insert Style: TCGT Mounting Hole Dia.: 0.173"
ANSI Number: TCGT 32.52FN-27 H10T Mounting Style: Screw
Insert Size: 32.52 For Use With: Multiple Tool Holders
Chip-Breaker: 27 Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker 27,Grade H10T,Triangle,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 3.97mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number TCGT 32.52FN-27 H10T,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 3,For Use With Multiple Tool Holders

Reviews of Ceratizit #112454