Turning Insert, 27, VCGT 222FN-27 H10T
- Zoro #: G0548899
- Mfr #: 143199
$15.12
/ea
Order in multiples of 10
- Item: Turning Insert
- ANSI Number: VCGT 222FN-27 H10T
- Non Ferrous (N) Compatibility: Yes
Ceratizit #143199 Specifications
| |
Item: Turning Insert | ANSI Number: VCGT 222FN-27 H10T |
Non Ferrous (N) Compatibility: Yes | Insert Application: Finishing |
Cast Iron (K) Compatibility: No | Insert Thickness: 3.18mm |
Hardened (H) Compatibility: No | Stainless (M) Compatibility: No |
Chip-Breaker: 27 | Insert Size: 222 |
Nose Radius: 0.8mm | Insert Material: Carbide |
Cutting Direction: Neutral | Workpiece Compatibility: Nonferrous (N) |
For Use With: Multiple Tool Holders | Steel (P) Compatibility: No |
Mounting Style: Screw | Insert Style: VCGT |
Inscribed Circle: 6.35mm | Insert Shape: Diamond |
Grade: H10T | Relief Angle: 7 Degrees |
Super Alloy (S) Compatibility: No | Mounting Hole Dia.: 0.114" |
No. of Edges: 2 | Country of Origin (subject to change): Australia |
Description
Turning Insert,Application Finishing,Positive,Insert Size 6.35mm,Chip-Breaker 27,Grade H10T,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 3.18mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number VCGT 222FN-27 H10T,Cutting Direction Neutral,Mounting Hole Dia. 0.114 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders