Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, 27, VCGT 22.5FN-27 AMZ

  • Zoro #: G0214895
  • Mfr #: 343415
No Product Image Available
$17.73 /ea

Order in multiples of 10

  • Workpiece Compatibility: Nonferrous (N)
  • Mounting Style: Screw
  • Mounting Hole Dia.: 0.114"
See full product details
Orders over $75 ship free.

Ceratizit #343415 Specifications

  • Zoro #: G0214895
  • Mfr #: 343415
Workpiece Compatibility: Nonferrous (N) Mounting Style: Screw
Mounting Hole Dia.: 0.114" Item: Turning Insert
Insert Material: Carbide Stainless (M) Compatibility: No
ANSI Number: VCGT 22.5FN-27 AMZ Nose Radius: 0.2mm
No. of Edges: 2 For Use With: Multiple Tool Holders
Inscribed Circle: 6.35mm Grade: AMZ
Chip-Breaker: 27 Insert Thickness: 3.18mm
Insert Style: VCGT Relief Angle: 7 Degrees
Insert Size: 22.50 Hardened (H) Compatibility: No
Coating: PVD Super Alloy (S) Compatibility: No
Cast Iron (K) Compatibility: No Insert Shape: Diamond
Insert Application: Finishing Non Ferrous (N) Compatibility: Yes
Cutting Direction: Neutral Steel (P) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 6.35mm,Chip-Breaker 27,Grade AMZ,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 6.35mm,Insert Thickness 3.18mm,Insert Material Carbide,Nose Radius 0.2mm,ANSI Number VCGT 22.5FN-27 AMZ,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.114 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #343415