Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, 27, VCGT 331FN-27 AMZ

  • Zoro #: G0214719
  • Mfr #: 330381
No Product Image Available
$20.99 /ea

Order in multiples of 10

  • Insert Material: Carbide
  • No. of Edges: 2
  • Hardened (H) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #330381 Specifications

  • Zoro #: G0214719
  • Mfr #: 330381
Insert Material: Carbide No. of Edges: 2
Hardened (H) Compatibility: No Chip-Breaker: 27
Insert Size: 331 Relief Angle: 7 Degrees
Insert Application: Finishing Insert Shape: Diamond
Coating: PVD Item: Turning Insert
Inscribed Circle: 9.52mm Mounting Style: Screw
Insert Style: VCGT Cutting Direction: Neutral
Steel (P) Compatibility: No Insert Thickness: 4.76mm
Workpiece Compatibility: Nonferrous (N) Stainless (M) Compatibility: No
Cast Iron (K) Compatibility: No Nose Radius: 0.4mm
For Use With: Multiple Tool Holders Grade: AMZ
Non Ferrous (N) Compatibility: Yes Super Alloy (S) Compatibility: No
Mounting Hole Dia.: 0.173" ANSI Number: VCGT 331FN-27 AMZ
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker 27,Grade AMZ,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VCGT 331FN-27 AMZ,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #330381