Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, 27, VCGT 331FN-27 H10T

  • Zoro #: G0214700
  • Mfr #: 80175
No Product Image Available
$18.49 /ea

Order in multiples of 10

  • Non Ferrous (N) Compatibility: Yes
  • Insert Shape: Diamond
  • Steel (P) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #80175 Specifications

  • Zoro #: G0214700
  • Mfr #: 80175
Non Ferrous (N) Compatibility: Yes Insert Shape: Diamond
Steel (P) Compatibility: No ANSI Number: VCGT 331FN-27 H10T
Cast Iron (K) Compatibility: No Cutting Direction: Neutral
Insert Thickness: 4.76mm Chip-Breaker: 27
For Use With: Multiple Tool Holders Super Alloy (S) Compatibility: No
Item: Turning Insert Mounting Hole Dia.: 0.173"
Nose Radius: 0.4mm Insert Style: VCGT
Insert Size: 331 Insert Application: Finishing
Hardened (H) Compatibility: No Insert Material: Carbide
Mounting Style: Screw Inscribed Circle: 9.52mm
Workpiece Compatibility: Nonferrous (N) No. of Edges: 2
Stainless (M) Compatibility: No Grade: H10T
Relief Angle: 7 Degrees Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker 27,Grade H10T,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.4mm,ANSI Number VCGT 331FN-27 H10T,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #80175