Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, 27, VCGT 332FN-27 AMZ

  • Zoro #: G0214658
  • Mfr #: 330383
No Product Image Available
$20.99 /ea

Order in multiples of 10

  • Chip-Breaker: 27
  • For Use With: Multiple Tool Holders
  • Nose Radius: 0.8mm
See full product details
Orders over $75 ship free.

Ceratizit #330383 Specifications

  • Zoro #: G0214658
  • Mfr #: 330383
Chip-Breaker: 27 For Use With: Multiple Tool Holders
Nose Radius: 0.8mm Insert Application: Finishing
Insert Shape: Diamond Insert Material: Carbide
Mounting Hole Dia.: 0.173" Grade: AMZ
Non Ferrous (N) Compatibility: Yes Cutting Direction: Neutral
Relief Angle: 7 Degrees Stainless (M) Compatibility: No
Coating: PVD Insert Size: 332
Inscribed Circle: 9.52mm Mounting Style: Screw
Insert Thickness: 4.76mm ANSI Number: VCGT 332FN-27 AMZ
Steel (P) Compatibility: No Hardened (H) Compatibility: No
Super Alloy (S) Compatibility: No No. of Edges: 2
Insert Style: VCGT Item: Turning Insert
Cast Iron (K) Compatibility: No Workpiece Compatibility: Nonferrous (N)
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker 27,Grade AMZ,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number VCGT 332FN-27 AMZ,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #330383