Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, 27, VCGT 332FN-27 H10T

  • Zoro #: G0214649
  • Mfr #: 80179
No Product Image Available
$18.49 /ea

Order in multiples of 10

  • Insert Size: 332
  • Mounting Hole Dia.: 0.173"
  • No. of Edges: 2
See full product details
Orders over $75 ship free.

Ceratizit #80179 Specifications

  • Zoro #: G0214649
  • Mfr #: 80179
Insert Size: 332 Mounting Hole Dia.: 0.173"
No. of Edges: 2 Hardened (H) Compatibility: No
Insert Shape: Diamond Non Ferrous (N) Compatibility: Yes
ANSI Number: VCGT 332FN-27 H10T Cutting Direction: Neutral
Inscribed Circle: 9.52mm Stainless (M) Compatibility: No
Steel (P) Compatibility: No Grade: H10T
Insert Application: Finishing Relief Angle: 7 Degrees
Insert Style: VCGT For Use With: Multiple Tool Holders
Super Alloy (S) Compatibility: No Workpiece Compatibility: Nonferrous (N)
Cast Iron (K) Compatibility: No Nose Radius: 0.8mm
Insert Material: Carbide Item: Turning Insert
Insert Thickness: 4.76mm Chip-Breaker: 27
Mounting Style: Screw Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52mm,Chip-Breaker 27,Grade H10T,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,Insert Material Carbide,Nose Radius 0.8mm,ANSI Number VCGT 332FN-27 H10T,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #80179