Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, 27, VCGT 43.57.5FN-27 H10T

  • Zoro #: G0214551
  • Mfr #: 110031
No Product Image Available
$23.36 /ea

Order in multiples of 10

  • ANSI Number: VCGT 43.57.5FN-27 H10T
  • Inscribed Circle: 12.70mm
  • Insert Style: VCGT
See full product details
Orders over $75 ship free.

Ceratizit #110031 Specifications

  • Zoro #: G0214551
  • Mfr #: 110031
ANSI Number: VCGT 43.57.5FN-27 H10T Inscribed Circle: 12.70mm
Insert Style: VCGT Super Alloy (S) Compatibility: No
Grade: H10T Insert Shape: Diamond
Workpiece Compatibility: Nonferrous (N) Insert Application: Finishing
Insert Thickness: 5.56mm Cast Iron (K) Compatibility: No
Hardened (H) Compatibility: No Nose Radius: 3.00mm
Insert Size: 43.57.5 For Use With: Multiple Tool Holders
Cutting Direction: Neutral Mounting Style: Screw
Mounting Hole Dia.: 0.217" Item: Turning Insert
Insert Material: Carbide Relief Angle: 7 Degrees
Non Ferrous (N) Compatibility: Yes Steel (P) Compatibility: No
Stainless (M) Compatibility: No No. of Edges: 2
Chip-Breaker: 27 Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 12.70mm,Chip-Breaker 27,Grade H10T,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 5.56mm,Insert Material Carbide,Nose Radius 3.0mm,ANSI Number VCGT 43.57.5FN-27 H10T,Cutting Direction Neutral,Mounting Hole Dia. 0.217 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #110031