Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, 27, VPGT 43.54FN-27 H10T

  • Zoro #: G0213958
  • Mfr #: 147618
No Product Image Available
$24.99 /ea

Order in multiples of 10

  • Nose Radius: 1.60mm
  • Super Alloy (S) Compatibility: No
  • Cutting Direction: Neutral
See full product details
Orders over $75 ship free.

Ceratizit #147618 Specifications

  • Zoro #: G0213958
  • Mfr #: 147618
Nose Radius: 1.60mm Super Alloy (S) Compatibility: No
Cutting Direction: Neutral Chip-Breaker: 27
Grade: H10T For Use With: Multiple Tool Holders
Insert Application: Finishing Stainless (M) Compatibility: No
Insert Thickness: 5.56mm Insert Shape: Diamond
Item: Turning Insert Insert Material: Carbide
Mounting Style: Screw Cast Iron (K) Compatibility: No
Workpiece Compatibility: Nonferrous (N) Non Ferrous (N) Compatibility: Yes
Relief Angle: 11 Degrees Insert Size: 43.54
Hardened (H) Compatibility: No ANSI Number: VPGT 43.54FN-27 H10T
Insert Style: VPGT Mounting Hole Dia.: 0.217"
No. of Edges: 2 Inscribed Circle: 12.70mm
Steel (P) Compatibility: No Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 12.70mm,Chip-Breaker 27,Grade H10T,35 Degrees Diamond,Relief Angle 11 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 5.56mm,Insert Material Carbide,Nose Radius 1.6mm,ANSI Number VPGT 43.54FN-27 H10T,Cutting Direction Neutral,Mounting Hole Dia. 0.217 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #147618