Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, 27, VPGT 43.63FN-27 H10T

  • Zoro #: G0213949
  • Mfr #: 11168823
No Product Image Available
$23.93 /ea

Order in multiples of 10

  • Inscribed Circle: 12.70mm
  • Stainless (M) Compatibility: No
  • Cutting Direction: Neutral
See full product details
Orders over $75 ship free.

Ceratizit #11168823 Specifications

  • Zoro #: G0213949
  • Mfr #: 11168823
Inscribed Circle: 12.70mm Stainless (M) Compatibility: No
Cutting Direction: Neutral Insert Thickness: 4.76mm
For Use With: Multiple Tool Holders Insert Material: Carbide
Cast Iron (K) Compatibility: No Insert Shape: Diamond
Insert Application: Finishing No. of Edges: 2
Steel (P) Compatibility: No Non Ferrous (N) Compatibility: Yes
Insert Size: 43.63 Item: Turning Insert
Super Alloy (S) Compatibility: No Grade: H216T
Workpiece Compatibility: Nonferrous (N) ANSI Number: VPGT 43.63FN-27 H10T
Insert Style: VPGT Chip-Breaker: 27
Mounting Hole Dia.: 0.217" Relief Angle: 11 Degrees
Nose Radius: 1.20mm Hardened (H) Compatibility: No
Mounting Style: Screw Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 12.70mm,Chip-Breaker 27,Grade H216T,35 Degrees Diamond,Relief Angle 11 Degrees ,Inscribed Circle 12.70mm,Insert Thickness 5.56mm,Insert Material Carbide,Nose Radius 1.2mm,ANSI Number VPGT 43.63FN-27 H10T,Cutting Direction Neutral,Mounting Hole Dia. 0.217 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11168823