Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, 29, VCMT 333EN-29 AMZ

  • Zoro #: G0214238
  • Mfr #: 11285928
No Product Image Available
$16.99 /ea

Order in multiples of 10

  • Cast Iron (K) Compatibility: No
  • Insert Size: 333
  • Hardened (H) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11285928 Specifications

  • Zoro #: G0214238
  • Mfr #: 11285928
Cast Iron (K) Compatibility: No Insert Size: 333
Hardened (H) Compatibility: No For Use With: Multiple Tool Holders
Inscribed Circle: 9.52mm Mounting Style: Screw
Super Alloy (S) Compatibility: No Relief Angle: 7 Degrees
Insert Material: Carbide Insert Thickness: 4.76mm
Stainless (M) Compatibility: No Workpiece Compatibility: Nonferrous (N)
Insert Shape: Diamond No. of Edges: 2
Mounting Hole Dia.: 0.173" ANSI Number: VCMT 333EN-29 AMZ
Coating: PVD Nose Radius: 1.20mm
Grade: AMZ Insert Style: VCMT
Steel (P) Compatibility: No Insert Application: Finishing
Chip-Breaker: 29 Item: Turning Insert
Cutting Direction: Neutral Non Ferrous (N) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Positive,Insert Size 9.52,Chip-Breaker 29,Grade AMZ,35 Degrees Diamond,Relief Angle 7 Degrees ,Inscribed Circle 9-1/2 In.,Insert Thickness 4.76 In.,Insert Material Carbide,Nose Radius 1.2 In.,ANSI Number VCMT 333EN-29 AMZ,Coating PVD,Cutting Direction Neutral,Mounting Hole Dia. 0.173 In.,Mounting Style Screw,No. of Edges 2,For Use With Multiple Tool Holders

Reviews of Ceratizit #11285928