Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, Carbide, 6.35In

  • Zoro #: G0217360
  • Mfr #: 11696340
No Product Image Available
$27.99 /ea

Order in multiples of 10

  • Mounting Style: Pin/Clamp
  • Insert Material: Carbide
  • Cast Iron (K) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11696340 Specifications

  • Zoro #: G0217360
  • Mfr #: 11696340
Mounting Style: Pin/Clamp Insert Material: Carbide
Cast Iron (K) Compatibility: No Inscribed Circle: 19.05mm
Insert Application: Finishing Cutting Direction: Neutral
Super Alloy (S) Compatibility: No Chip-Breaker: R58
Nose Radius: 1.60mm Hardened (H) Compatibility: No
Item: Turning Insert Coating: CVD
For Use With: Multiple Tool Holders Mounting Hole Dia.: 0.313"
Insert Shape: Square Insert Thickness: 6.35mm
Non Ferrous (N) Compatibility: No No. of Edges: 8
Steel (P) Compatibility: Yes Insert Size: 644
ANSI Number: SNMM 644EN-R58 CTCP115 Stainless (M) Compatibility: Yes
Insert Style: SNMM Workpiece Compatibility: Stainless (M), Steel (P)
Relief Angle: 0 Degrees Grade: CTCP115
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Turning Insert,Application Finishing,Negative,Insert Size 19.05mm,Chip-Breaker R58,Grade CTCP115,Square,Relief Angle 0 Degrees ,Inscribed Circle 19.05mm,Insert Thickness 6.35mm,Insert Material Carbide,Nose Radius 1.6mm,ANSI Number SNMM 644EN-R58 CTCP115,Coating CVD,Cutting Direction Neutral,Mounting Hole Dia. 0.313 In.,Mounting Style Pin/Clamp,No. of Edges 8,For Use With Multiple Tool Holders

Reviews of Ceratizit #11696340